The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FG-7002
Shimpo Instruments Force Gauges, FG-7000 Series
Product Description
1.1 lb capacity digital force gauge
Specifications
Specifications
Capacity (lbs)
1.1 lbs
Capacity (N)
5 N
Capacity (Kg)
0.5 kg
Capacity (oz)
18 oz
Resolution (lbs)
0.0001 lbs
Resolution (N)
0.0005 N
Resolution (Kg)
0.00005 kg
Resolution (oz)
0.005 oz
Data Sampling Rate
1,000 Hz
Display Update Rate
10 Hz
Memory
1,000 Data
Power
3.6 VDC
Housing Material
Aluminum
Operating Temperature
14-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FG-7003
Shimpo Instruments Force Gauges, FG-7000 Series
Product Description
2.2 lb capacity digital force gauge
Specifications
Specifications
Capacity (lbs)
2.2 lbs
Capacity (N)
10 N
Capacity (Kg)
1 kg
Capacity (oz)
35 oz
Resolution (lbs)
0.0005 lbs
Resolution (N)
0.001 N
Resolution (Kg)
0.0001 kg
Resolution (oz)
0.01 oz
Data Sampling Rate
1,000 Hz
Display Update Rate
10 Hz
Memory
1,000 Data
Power
3.6 VDC
Housing Material
Aluminum
Operating Temperature
14-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FG-7004
Shimpo Instruments Force Gauges, FG-7000 Series
Product Description
4.4 lb capacity digital force gauge
Specifications
Specifications
Capacity (lbs)
4.4 lbs
Capacity (N)
20 N
Capacity (Kg)
2 kg
Capacity (oz)
70 oz
Resolution (lbs)
0.0001 lbs
Resolution (N)
0.005 N
Resolution (Kg)
0.0005 kg
Resolution (oz)
0.01 oz
Data Sampling Rate
1,000 Hz
Display Update Rate
10 Hz
Memory
1,000 Data
Power
3.6 VDC
Housing Material
Aluminum
Operating Temperature
14-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FG-7005
Shimpo Instruments Force Gauges, FG-7000 Series
Product Description
11 lb capacity digital force gauge
Specifications
Specifications
Capacity (lbs)
11 lbs
Capacity (N)
50 N
Capacity (Kg)
5 kg
Capacity (oz)
180 oz
Resolution (lbs)
0.0001 lbs
Resolution (N)
0.005 N
Resolution (Kg)
0.0005 kg
Resolution (oz)
0.05 oz
Data Sampling Rate
1,000 Hz
Display Update Rate
10 Hz
Memory
1,000 Data
Power
3.6 VDC
Housing Material
Aluminum
Operating Temperature
14-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FG-7006
Shimpo Instruments Force Gauges, FG-7000 Series
Product Description
22 lb capacity digital force gauge
Specifications
Specifications
Capacity (lbs)
22 lbs
Capacity (N)
100 N
Capacity (Kg)
10 kg
Capacity (oz)
350 oz
Resolution (lbs)
0.005 lbs
Resolution (N)
0.01 N
Resolution (Kg)
0.001 kg
Resolution (oz)
0.1 oz
Data Sampling Rate
1,000 Hz
Display Update Rate
10 Hz
Memory
1,000 Data
Power
3.6 VDC
Housing Material
Aluminum
Operating Temperature
14-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FG-7007
Shimpo Instruments Force Gauges, FG-7000 Series
Product Description
44 lb capacity digital force gauge
Specifications
Specifications
Capacity (lbs)
44 lbs
Capacity (N)
200 N
Capacity (Kg)
20 kg
Capacity (oz)
700 oz
Resolution (lbs)
0.01 lbs
Resolution (N)
0.05 N
Resolution (Kg)
0.005 kg
Resolution (oz)
0.1 oz
Data Sampling Rate
1,000 Hz
Display Update Rate
10 Hz
Memory
1,000 Data
Power
3.6 VDC
Housing Material
Aluminum
Operating Temperature
14-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FG-7008
Shimpo Instruments Force Gauges, FG-7000 Series
Product Description
110 lb capacity digital force gauge
Specifications
Specifications
Capacity (lbs)
110 lbs
Capacity (N)
500 N
Capacity (Kg)
50 kg
Capacity (oz)
1,800 oz
Resolution (lbs)
0.01 lbs
Resolution (N)
0.05 N
Resolution (Kg)
0.005 kg
Resolution (oz)
0.5 oz
Data Sampling Rate
1,000 Hz
Display Update Rate
10 Hz
Memory
1,000 Data
Power
3.6 VDC
Housing Material
Aluminum
Operating Temperature
14-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FG-7009
Shimpo Instruments Force Gauges, FG-7000 Series
Product Description
220 lb capacity digital force gauge
Specifications
Specifications
Capacity (lbs)
220 lbs
Capacity (N)
1,000 N
Capacity (Kg)
100 kg
Capacity (oz)
3,500 oz
Resolution (lbs)
0.05 lbs
Resolution (N)
0.1 N
Resolution (Kg)
0.01 kg
Resolution (oz)
1 oz
Data Sampling Rate
1,000 Hz
Display Update Rate
10 Hz
Memory
1,000 Data
Power
3.6 VDC
Housing Material
Aluminum
Operating Temperature
14-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Force Gauges
Manufacturer
Shimpo Instruments
Product Series
FG-7000
Shopping Options
Process & Instrumentation Process and instrumentation devices monitor and maintain processes and equipment.
Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.
Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.
Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved